
Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8"
Mfr # 0331-L3/8
Zoro # G4512752
product price: $63.25
/eaKey Features
Finish
Polished Chrome
Overall Height
4.25"
Weight
1.87
Overall Width
2.63"
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331-L3/8
Zoro #
G4512752
UPC #
763439014801
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4.25"
Overall Width
2.63"
Connection Size
3/8"
Details
Finish
Polished Chrome
Weight
1.87
Connection Type
NPT
Handle Style
Lever
ADA Compliant
No
Handle Included
Yes
Style
Commercial
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.