
Self-Close Straight Stop, NPT, Polished Chrome, Weight: 1.76
Mfr # 0331-V1/2
Zoro # G4512463
product price: $69.15
/eaKey Features
Finish
Polished Chrome
Overall Height
4.25"
Weight
1.76
Overall Width
2.88"
Handle Style
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0331-V1/2
Zoro #
G4512463
UPC #
763439014832
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4.25"
Overall Width
2.88"
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
1.76
Handle Style
Cross
Connection Type
NPT
Style
Commercial
Handle Included
Yes
ADA Compliant
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.