
Self-Close Straight Stop W/ Cross Handle, NPT, 1/2 in Connection, 4.25 in H x 2.88 in W, Chrome
Mfr # 0331-1/2
Zoro # G4513863
product price:Â $63.65
/eaKey Features
Finish
Polished Chrome
Overall Height
4.25"
Overall Width
2.88"
Weight
1.76
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0331-1/2
Zoro #
G4513863
UPC #
763439014764
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4.25"
Overall Width
2.88"
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
1.76
ADA Compliant
No
Handle Style
Cross
Handle Included
Yes
Connection Type
NPT
Style
Commercial
Description
This CENTRAL BRASS Self-Close Straight Stop has a polished chrome finish and a handle style of cross. It has an overall height of 4.25" and an overall width of 2.88". It weighs 1.76 and has a style of commercial. It has a connection type of NPT and a handle included. The connection size is 1/2".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.