
Self-Close Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrm
Mfr # 1167-AV
Zoro # G6854977
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Overall Height
2.63"
ADA Compliant
No
Valve Type
Compression
Connection Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1167-AV
Zoro #
G6854977
UPC #
763439025296
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2.63"
Connection Size
1/2"
Overall Width
8"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome
ADA Compliant
No
Valve Type
Compression
Connection Type
NPSM
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
Spout Reach
3.63"
Weight
3.7
Mount Type
Centerset
Installation
Deck Mount
Style
Commercial
Handle Included
Yes
Handle Style
Vandal Resistant Lever
Description
This CENTRAL BRASS Self-Close Two Handle Bathroom Faucet has a polished chrome finish and a vandal resistant lever handle. It has a 3 hole installation, a compression valve type, a NPSM connection type, a 1/2" connection size, a 1.2 GPM flow rate, a 2.63" overall height, a 3.63" spout reach, an 8" overall width, a 3.7 weight, a centerset mount type, a 4" center-center fitting size, and a deck mount installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.