
Self-Close Wallmount Faucet, NPT, Single Hole, Rough Chrome
Mfr # 0031-H1/2P
Zoro # G4513513
product price: $60.15
/eaKey Features
Finish
Rough Chrome
Overall Height
3.94"
Overall Width
2.88"
Weight
1.5
Handle Style
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0031-H1/2P
Zoro #
G4513513
UPC #
763439000170
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3.94"
Overall Width
2.88"
Center-Center Fitting Size
Single Hole
Connection Size
1/2"
Details
Finish
Rough Chrome
Weight
1.5
Handle Style
Cross
ADA Compliant
No
Style
Commercial
Installation
Wall Mount
Handle Included
Yes
Number of Holes
1 Hole
Spout Reach
3.63"
Connection Type
NPT
Mount Type
Single Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.