
Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Flow Rate (GPM): 1.5
Mfr # 0281-AC
Zoro # G4512524
product price: $77.55
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Overall Height
7.56"
Spout Length
4-5/16-Inch
Weight
1.91
Center-Center Fitting Size
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0281-AC
Zoro #
G4512524
UPC #
763439013798
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
7.56"
Spout Length
4-5/16-Inch
Center-Center Fitting Size
Single Hole
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
1.91
Spout Reach
4.5"
Installation
Deck Mount
Valve Type
Compression
Style
Commercial
ADA Compliant
Yes
Mount Type
Single Hole
Handle Included
Yes
Flow Rate (GPM)
1.5
Connection Type
NPSM
Number of Holes
1 Hole
Handle Style
Canopy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.