
Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.13"
Mfr # 0280-AC17
Zoro # G4513583
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Overall Height
12.44"
Spout Length
4-3/32-Inch
Number of Holes
1 Hole
Style
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0280-AC17
Zoro #
G4513583
UPC #
763439009463
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
12.44"
Spout Length
4-3/32-Inch
Center-Center Fitting Size
Single Hole
Connection Size
1/2"
Details
Finish
Polished Chrome
Number of Holes
1 Hole
Style
Commercial
Handle Style
Canopy
Flow Rate (GPM)
1.5
Valve Type
Compression
Mount Type
Single Hole
Handle Included
Yes
Connection Type
NPSM
Installation
Deck Mount
ADA Compliant
Yes
Spout Reach
4.13"
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.