
Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.81"
Mfr # 0286-AC
Zoro # G4513434
product price: $65.59
/eaKey Features
Finish
Polished Chrome
Overall Height
12.56"
Spout Length
4-11/16-Inch
Weight
2.3
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0286-AC
Zoro #
G4513434
UPC #
763439014047
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
12.56"
Spout Length
4-11/16-Inch
Center-Center Fitting Size
Single Hole
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
2.3
ADA Compliant
Yes
Handle Style
Canopy
Number of Holes
1 Hole
Valve Type
Compression
Spout Reach
4.81"
Handle Included
Yes
Mount Type
Single Hole
Connection Type
NPSM
Flow Rate (GPM)
1.5
Style
Commercial
Installation
Deck Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.