Zoro Homepage

Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Weight: 1.6

  • Mfr # 0239-AP

  • Zoro # G4513154


product price: $48.49
/ea

Key Features

Finish
Polished Chrome
Overall Height
3.38"
Overall Width
3"
Weight
1.6
Spout Reach
3.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0239-AP
Zoro #
G4513154
UPC #
763439013330
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.38"
Overall Width
3"
Center-Center Fitting Size
Single Hole
Connection Size
1/2"

Details

Finish
Polished Chrome
Weight
1.6
Spout Reach
3.38"
Mount Type
Single Hole
Flow Rate (GPM)
1.2
ADA Compliant
No
Connection Type
NPSM
Installation
Deck Mount
Number of Holes
1 Hole
Handle Included
Yes
Style
Commercial
Handle Style
Cross
Valve Type
Compression

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.