Zoro Homepage

Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13"

  • Mfr # 0007-1/2

  • Zoro # G6510674


product price: $43.95
/ea

Key Features

Number of Holes
1 Hole
ADA Compliant
No
Weight
1.2
Finish
Polished Chrome
Overall Height
4.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007-1/2
Zoro #
G6510674
UPC #
763439000071
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.13"
Connection Size
1/2"
Overall Width
2.44"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 Hole
ADA Compliant
No
Weight
1.2
Finish
Polished Chrome
Spout Reach
3.25"
Connection Type
NPT
Handle Included
Yes
Mount Type
Single Hole
Handle Style
Cross
Installation
Wall Mount
Style
Commercial

Description

This CENTRAL BRASS Single Handle Wallmount Faucet has a polished chrome finish and a weight of 1.2. It has an overall height of 4.13" and a spout reach of 3.25". It has a connection type of NPT and a connection size of 1/2". The overall width is 2.44" and it includes a handle. It has a mount type of single hole and a handle style of cross. It is designed for wall mount installation and has a center-center fitting size of single hole. It has a commercial style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.