Zoro Homepage

Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.3

  • Mfr # 0005-H1/2P

  • Zoro # G6507612


product price: $51.15
/ea

Key Features

Number of Holes
1 Hole
ADA Compliant
No
Weight
1.3
Finish
Polished Chrome
Spout Reach
4.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005-H1/2P
Zoro #
G6507612
UPC #
763439000033
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
4.13"
Overall Width
2.44"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 Hole
ADA Compliant
No
Weight
1.3
Finish
Polished Chrome
Spout Reach
4.13"
Connection Type
NPT
Mount Type
Single Hole
Style
Commercial
Handle Included
Yes
Installation
Wall Mount
Handle Style
Cross

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.