Zoro Homepage

Single Handle Wallmount Faucet, NPT, Single Hole, Rough Chrome, Spout Reach: 5"

  • Mfr # 0006-H1/2H

  • Zoro # G6502475


product price: $39.45
/ea

Key Features

Number of Holes
1 Hole
ADA Compliant
No
Weight
1.4
Finish
Rough Chrome
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006-H1/2H
Zoro #
G6502475
UPC #
763439000057
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
4.13"
Overall Width
2.5"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 Hole
ADA Compliant
No
Weight
1.4
Finish
Rough Chrome
Connection Type
NPT
Spout Reach
5"
Mount Type
Single Hole
Style
Commercial
Installation
Wall Mount
Handle Included
Yes
Handle Style
Lever

Description

This CENTRAL BRASS Single Handle Wallmount Faucet has a Rough Chrome finish and a weight of 1.4. It has a Connection Type of NPT and a Connection Size of 1/2". The Overall Height is 4.13", the Spout Reach is 5", and the Overall Width is 2.5". It has a Mount Type of Single Hole, a Style of Commercial, and an Installation of Wall Mount. It includes a Handle and has a Handle Style of Lever. The Center-Center Fitting Size is Single Hole.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.