
Single Handle Wallmount Faucet, NPT, Single Hole, Rough Chrome, Weight: 1.4
Mfr # 0006-H1/2C
Zoro # G6507865
product price: $37.59
/eaKey Features
Number of Holes
1 Hole
ADA Compliant
No
Weight
1.4
Finish
Rough Chrome
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0006-H1/2C
Zoro #
G6507865
UPC #
763439000040
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4.13"
Connection Size
1/2"
Overall Width
2.5"
Center-Center Fitting Size
Single Hole
Details
Number of Holes
1 Hole
ADA Compliant
No
Weight
1.4
Finish
Rough Chrome
Connection Type
NPT
Spout Reach
5"
Installation
Wall Mount
Handle Style
Lever
Handle Included
Yes
Mount Type
Single Hole
Style
Commercial
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.