
Single Hole Deck Mount Electronic Sensor Faucet in Matte Black
Mfr # 3000-MB
Zoro # G311595384
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000-MB
Zoro #
G311595384
UPC #
763439013033
Country of Origin
Taiwan, Province of China
Details
Finish
Matte Black
Body Material
Brass
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
- •5-1/4" Reach, 5-7/16" From Deck to Aerator
- •Long Battery Life With Low Battery Indicator
- •3/8" compression SS Flex Hoses, Vandal Resistant 0.5 GPM Flow Aerator
- •Sensor Range Is Adjustable From 3/4" To 6-3/4"
- •Sensor Auto Time Off 30 Seconds
- •Recommended 4 AA Battery, Run Approx. 300K Cycles Before Need To Be Replaced
- •No Run Time Adjustment
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.