Single Hole Drinking Faucet-Head w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female

  • Mfr # 10377

  • Zoro # G210724472


product price:  $47.55
/ea

Key Features

Finish
Chrome
Features
Anti-Microbial Flexible Mouth Guard
Body Material
Brass
Connection
3/8" IPS-Female
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10377
Zoro #
G210724472
UPC #
763439012869
Country of Origin
Taiwan, Province of China

Details

Material
Anti-Microbial Flexible Polypropylene Mouth Guard
Finish
Chrome
Features
Anti-Microbial Flexible Mouth Guard
Body Material
Brass
Connection
3/8" IPS-Female
Color
Chrome
Application
Commercial
Mounting Type - Faucet
Deck Mount

Description

Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.


  • •With Stream Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.