
Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 1/2in IPS-Male
Mfr # 10360
Zoro # G810724476
product price: $71.72
/eaKey Features
Material
Anti-Microbial Flexible Polypropylene Mouth Guard
Finish
Chrome
Mounting Type - Faucet
Deck Mount
Application
Commercial
Features
Anti-Microbial Flexible Mouth Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10360
Zoro #
G810724476
UPC #
763439012753
Country of Origin
Taiwan, Province of China
Details
Material
Anti-Microbial Flexible Polypropylene Mouth Guard
Finish
Chrome
Mounting Type - Faucet
Deck Mount
Application
Commercial
Features
Anti-Microbial Flexible Mouth Guard
Connection
1/2" IPS-Male
Color
Chrome
Body Material
Brass
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
- •1/2-14 NPS Male Thread
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.