Zoro Homepage

Slow-Close Single Handle Basin Faucet in Chrome

  • Mfr # 0355-AN2H

  • Zoro # G009979816


product price: $93.45
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Chrome
Length
3.44 in
Height
1.56 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0355-AN2H
Zoro #
G009979816
UPC #
763439089311
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.44 in
Height
1.56 in

Details

Material
Brass
Color
Chrome
Finish
Polished Chrome

Description

Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.