Zoro Homepage

Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Overall Width: 2"

  • Mfr # 0355-AN2C

  • Zoro # G6508897


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 Hole
ADA Compliant
Yes
Weight
1.8
Finish
Polished Chrome
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0355-AN2C
Zoro #
G6508897
UPC #
763439089298
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
3.94"
Overall Width
2"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
1 Hole
ADA Compliant
Yes
Weight
1.8
Finish
Polished Chrome
Connection Type
NPSM
Flow Rate (GPM)
1.2
Valve Type
Compression
Spout Reach
3.44"
Handle Included
Yes
Style
Commercial
Installation
Deck Mount
Handle Style
Push Button
Mount Type
Single Hole

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.