
Slow-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8"
Mfr # 0336-N2-3/8
Zoro # G4513066
product price: $64.75
/eaKey Features
Finish
Polished Chrome
Overall Height
4.25"
Weight
1.1
Overall Width
2.56"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0336-N2-3/8
Zoro #
G4513066
UPC #
763439090485
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4.25"
Overall Width
2.56"
Connection Size
3/8"
Details
Finish
Polished Chrome
Weight
1.1
ADA Compliant
No
Handle Style
Push Button
Connection Type
NPT
Style
Commercial
Handle Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.