
Slow-Close Straight Stop, NPT, Polished Chrome, Weight: 1.1
Mfr # 0336-N2-1/2
Zoro # G4512917
product price: $63.95
/eaKey Features
Finish
Polished Chrome
Overall Height
4.25"
Overall Width
2.56"
Weight
1.1
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0336-N2-1/2
Zoro #
G4512917
UPC #
763439090478
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4.25"
Overall Width
2.56"
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
1.1
Handle Included
Yes
ADA Compliant
No
Connection Type
NPT
Handle Style
Push Button
Style
Commercial
Description
This CENTRAL BRASS brand Slow-Close Straight Stop has a polished chrome finish, an overall height of 4.25", an overall width of 2.56", and a weight of 1.1. It includes a push button handle and has a 1/2" NPT connection type. It is designed for commercial use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.