Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Number of Holes: 2 Hole

  • Mfr # 3137-DAN2

  • Zoro # G6502642


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Holes
2 Hole
Valve Type
Compression
Flow Rate (GPM)
1.2
Overall Height
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3137-DAN2
Zoro #
G6502642
UPC #
763439089595
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.63"
Connection Size
1/2"
Overall Width
6"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Number of Holes
2 Hole
Valve Type
Compression
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Spout Reach
3.63"
Weight
5.9
Style
Commercial
Installation
Deck Mount
Handle Included
Yes
Mount Type
Centerset
Handle Style
Push Button

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.