Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial

  • Mfr # 3137-AN2

  • Zoro # G6507646


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
Yes
Spout Reach
3.63"
Flow Rate (GPM)
1.2
Number of Holes
2 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3137-AN2
Zoro #
G6507646
UPC #
763439089571
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
2.63"
Overall Width
6"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
ADA Compliant
Yes
Spout Reach
3.63"
Flow Rate (GPM)
1.2
Number of Holes
2 Hole
Valve Type
Compression
Weight
3.7
Installation
Deck Mount
Handle Included
Yes
Mount Type
Centerset
Style
Commercial
Handle Style
Push Button

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.