
Slow-Close Wallmount Faucet in Chrome
Mfr # 0033-1/2HA-N2
Zoro # G411595390
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0033-1/2HA-N2
Zoro #
G411595390
UPC #
763439013149
Country of Origin
Taiwan, Province of China
Details
Finish
Chrome
Body Material
Brass
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
- •Push Handle
- •1/2-14 NPT Female Thread
- •Vandal Resistant 0.5 GPM Flow Rate
- •Metering Catridge With 0 to 30 Seconds Timing
- •Adjustment On Handle
- •1-Hole Wallmount
- •Solid Flange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.