
Stand Pipe, NPT, Polished Chrome, Connection Size: 1/2"
Mfr # 0342-1/2
Zoro # G4514886
product price: $19.79
/eaKey Features
Finish
Polished Chrome
Overall Height
6.44"
Weight
0.5
Overall Width
2.56"
Style
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0342-1/2
Zoro #
G4514886
UPC #
763439015037
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
6.44"
Overall Width
2.56"
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
0.5
Style
Commercial
Handle Included
No
ADA Compliant
No
Connection Type
NPT
Description
This CENTRAL BRASS Stand Pipe has a polished chrome finish, an overall height of 6.44", a weight of 0.5, an overall width of 2.56", a commercial style, no handle included, a connection size of 1/2", and a connection type of NPT.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.