Zoro Homepage

Stand Pipe, NPT, Polished Chrome, Weight: 2.8

  • Mfr # 0342-1/2VB

  • Zoro # G4515062


product price: $54.79
/ea

Key Features

Finish
Polished Chrome
Overall Height
10.56"
Weight
2.8
Overall Width
2.56"
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0342-1/2VB
Zoro #
G4515062
UPC #
763439015044
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10.56"
Overall Width
2.56"
Connection Size
1/2"

Details

Finish
Polished Chrome
Weight
2.8
ADA Compliant
No
Connection Type
NPT
Handle Included
No
Style
Commercial

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.