
Tile Stop Valve, CXC, Polished Chrome, Connection Size: 3/4"
Mfr # 0607-C3/4
Zoro # G4513102
product price: $33.89
/eaKey Features
Finish
Polished Chrome
Weight
1.55
Overall Width
2.25"
Style
Commercial
Connection Type
CXC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0607-C3/4
Zoro #
G4513102
UPC #
763439017079
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
2.25"
Connection Size
3/4"
Details
Finish
Polished Chrome
Weight
1.55
Style
Commercial
Connection Type
CXC
Handle Style
3 Point
ADA Compliant
No
Handle Included
Yes
Description
This CENTRAL BRASS Tile Stop Valve has a polished chrome finish, weighs 1.55 lbs, and has an overall width of 2.25". It has a commercial style, CXC connection type, 3 point handle style, and a 3/4" connection size. The handle is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.