
Tile Stop Valve, CXC, Polished Chrome, Weight: 1.55
Mfr # 0607-C1/2
Zoro # G4513443
product price: $32.99
/eaKey Features
Finish
Polished Chrome
Overall Width
2.25"
Weight
1.55
Style
Commercial
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0607-C1/2
Zoro #
G4513443
UPC #
763439017062
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
2.25"
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
1.55
Style
Commercial
ADA Compliant
No
Handle Style
3 Point
Connection Type
CXC
Handle Included
Yes
Description
The Central Brass Tile Stop Valve is a commercial style valve with a polished chrome finish. It has an overall width of 2.25" and a weight of 1.55. It has a 1/2" connection size and a 3 point handle style. It has a CXC connection type and includes a handle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.