Zoro Homepage

Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Handle Style: Lever

  • Mfr # 81137-LE

  • Zoro # G6511374


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Spout Reach
3.63"
Connection Size
1/2"
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81137-LE
Zoro #
G6511374
UPC #
763439006370
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
2.63"
Overall Width
8.75"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Spout Reach
3.63"
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Valve Type
Ceramic Disc
Connection Type
NPSM
Weight
3.2
Handle Style
Lever
Style
Commercial
Installation
Deck Mount
Mount Type
Centerset
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.