Zoro Homepage

Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Width: 7.5"

  • Mfr # 81137-A

  • Zoro # G6507908


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Valve Type
Ceramic Disc
Overall Height
2.63"
Number of Holes
3 Hole
Spout Reach
3.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81137-A
Zoro #
G6507908
UPC #
763439078841
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.63"
Connection Size
1/2"
Overall Width
7.5"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Valve Type
Ceramic Disc
Number of Holes
3 Hole
Spout Reach
3.63"
Connection Type
NPSM
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Weight
3.32
Handle Style
Canopy
Handle Included
Yes
Installation
Deck Mount
Mount Type
Centerset
Style
Commercial

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.