Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 3.63"

  • Mfr # 1137-DA

  • Zoro # G6511462


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Connection Size
1/2"
Number of Holes
3 Hole
Valve Type
Compression
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137-DA
Zoro #
G6511462
UPC #
763439024404
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
2.63"
Overall Width
7.5"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Number of Holes
3 Hole
Valve Type
Compression
Flow Rate (GPM)
1.2
Spout Reach
3.63"
Connection Type
NPSM
ADA Compliant
Yes
Weight
4.9
Handle Included
Yes
Installation
Deck Mount
Style
Commercial
Mount Type
Centerset
Handle Style
Canopy

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.