
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.12
Mfr # 1133-A
Zoro # G6508032
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Connection Type
NPSM
Connection Size
1/2"
Number of Holes
3 Hole
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1133-A
Zoro #
G6508032
UPC #
763439023742
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
3.06"
Spout Length
4-3/8-Inch
Overall Width
7.5"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome
Connection Type
NPSM
Number of Holes
3 Hole
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Valve Type
Compression
Spout Reach
4.38"
Weight
3.12
Handle Included
Yes
Handle Style
Canopy
Installation
Deck Mount
Mount Type
Centerset
Style
Commercial
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.