Zoro Homepage

Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3

  • Mfr # 1137-A

  • Zoro # G6507926


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Overall Height
2.63"
Connection Type
NPSM
Spout Reach
3.63"
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137-A
Zoro #
G6507926
UPC #
763439024190
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.63"
Connection Size
1/2"
Overall Width
7.5"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Connection Type
NPSM
Spout Reach
3.63"
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Valve Type
Compression
Number of Holes
3 Hole
Weight
3.3
Handle Included
Yes
Style
Commercial
Installation
Deck Mount
Handle Style
Canopy
Mount Type
Centerset

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.