Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.4

  • Mfr # 81137-AELS

  • Zoro # G6505415


product price: $105.29
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Connection Type
NPSM
ADA Compliant
Yes
Valve Type
Ceramic Disc
Overall Height
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81137-AELS
Zoro #
G6505415
UPC #
763439078858
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.63"
Connection Size
1/2"
Overall Width
11.75"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Connection Type
NPSM
ADA Compliant
Yes
Valve Type
Ceramic Disc
Spout Reach
3.63"
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
Weight
3.4
Installation
Deck Mount
Style
Commercial
Handle Style
Wrist Blade
Handle Included
Yes
Mount Type
Centerset

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.