
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5"
Mfr # 0084-A1
Zoro # G6507104
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Weight
3.3
Finish
Polished Chrome
Overall Height
5.5"
Overall Width
6.75"
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0084-A1
Zoro #
G6507104
UPC #
763439007377
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5.5"
Overall Width
6.75"
Connection Size
1/2"
Center-Center Fitting Size
4"
Spout Length
8-Inch
Details
Weight
3.3
Finish
Polished Chrome
Handle Included
Yes
Style
Commercial
Connection Type
NPSM
Spout Reach
7.88"
Flow Rate (GPM)
1.5
Handle Style
Canopy
Installation
Deck Mount
Mount Type
Centerset
Valve Type
Compression
ADA Compliant
Yes
Number of Holes
2 or 3 Hole
Description
This CENTRAL BRASS two handle cast brass bar/laundry faucet has a polished chrome finish and an overall height of 5.5". It has a weight of 3.3, an overall width of 6.75", and a handle included. It has a style of commercial, a connection size of 1/2", a center-center fitting size of 4", a spout length of 8-Inch, a connection type of NPSM, a spout reach of 7.88", a flow rate (GPM) of 1.5, a handle style of canopy, an installation of deck mount, a mount type of centerset, a valve type of compression, and a number of holes of 2 or 3.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.