
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13"
Mfr # 80084-ELS17
Zoro # G6507043
product price: $111.14
/ea
Free Shipping & Returns
Key Features
Overall Height
10.31"
Finish
Polished Chrome
Overall Width
11.75"
Valve Type
Ceramic Disc
Mount Type
Centerset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80084-ELS17
Zoro #
G6507043
UPC #
763439009517
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
10.31"
Overall Width
11.75"
Connection Size
1/2"
Center-Center Fitting Size
4"
Spout Length
4-3/32-Inch
Details
Finish
Polished Chrome
Valve Type
Ceramic Disc
Mount Type
Centerset
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Style
Commercial
Handle Style
Wrist Blade
Connection Type
NPSM
Handle Included
Yes
Spout Reach
4.13"
Number of Holes
2 or 3 Hole
Installation
Deck Mount
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.