
Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9
Mfr # 0084-H
Zoro # G6507795
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Overall Height
4.44"
Overall Width
7.50"
Finish
Polished Chrome
Weight
2.9
Connection Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0084-H
Zoro #
G6507795
UPC #
763439007933
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4.44"
Overall Width
7.50"
Center-Center Fitting Size
4"
Spout Length
6-Inch
Connection Size
1/2"
Details
Finish
Polished Chrome
Weight
2.9
Connection Type
NPSM
Number of Holes
2 or 3 Hole
Installation
Deck Mount
Handle Included
Yes
ADA Compliant
Yes
Valve Type
Compression
Spout Reach
6.13"
Style
Commercial
Handle Style
Canopy
Mount Type
Centerset
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.