Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome

  • Mfr # 0120-A

  • Zoro # G6511898


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0120-A
Zoro #
G6511898
UPC #
763439009753
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Width
11.5"
Overall Height
6.13"
Spout Length
8-Inch
Center-Center Fitting Size
8"

Details

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
Weight
4.3
Connection Type
NPSM
Handle Style
Canopy
Mount Type
Standard
Spout Reach
7.88"
Handle Included
Yes
Installation
Deck Mount
Style
Commercial

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.