
Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Valve Type: Ceramic Disc
Mfr # 80122-A
Zoro # G6510166
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80122-A
Zoro #
G6510166
UPC #
763439079077
Country of Origin
Taiwan, Province of China
Dimensions
Spout Length
8-Inch
Overall Width
11.5"
Overall Height
6.31"
Connection Size
1/2"
Center-Center Fitting Size
8"
Details
Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
4.77
Handle Included
Yes
Mount Type
Standard
Installation
Deck Mount
Handle Style
Canopy
Connection Type
NPSM
Spout Reach
8.19"
Style
Commercial
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.