
Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.89
Mfr # 0127-A
Zoro # G6502265
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Spout Length
8-Inch
Valve Type
Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0127-A
Zoro #
G6502265
UPC #
763439012357
Country of Origin
Taiwan, Province of China
Dimensions
Spout Length
8-Inch
Overall Height
6.25"
Overall Width
11.5"
Connection Size
1/2"
Center-Center Fitting Size
6"
Details
Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
Weight
3.89
Handle Style
Canopy
Style
Commercial
Mount Type
Standard
Installation
Deck Mount
Handle Included
Yes
Connection Type
NPSM
Spout Reach
8.19"
Description
This CENTRAL BRASS two handle cast brass kitchen faucet has a polished chrome finish and a weight of 3.89. It has a 3 hole installation, a compression valve type, an overall height of 6.25", an overall width of 11.5", a flow rate of 1.5 GPM, a 1/2" connection size, a canopy handle style, a commercial style, a standard mount type, a deck mount installation, handles included, a 6" center-center fitting size, an NPSM connection type, and a spout reach of 8.19".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.