Zoro Homepage

Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.94

  • Mfr # 0121-A

  • Zoro # G6502712


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Connection Size
1/2"
Overall Width
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0121-A
Zoro #
G6502712
UPC #
763439010049
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Width
11.5"
Spout Length
8-Inch
Overall Height
6.13"
Center-Center Fitting Size
8"

Details

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Compression
Weight
4.94
Spout Reach
7.88"
Connection Type
NPSM
Installation
Deck Mount
Handle Style
Canopy
Handle Included
Yes
Style
Commercial
Mount Type
Standard

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.