Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Cast Brass Wallmount Faucet in Chrome

  • Mfr # 0184-LE0

  • Zoro # G809980555


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Faucet Finish
Polished Chrome
Connection
NPSM
Spout Reach
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0184-LE0
Zoro #
G809980555
UPC #
763439007582
Country of Origin
Taiwan, Province of China

Dimensions

Water inlet Connection Size
1/2"
Max. installation Surface Thickness
1.13"

Details

Finish
Polished Chrome
Handle Type
Lever
Faucet Finish
Polished Chrome
Connection
NPSM
Spout Reach
6.25"
Flow Rate
1.5gpm

Description

Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.