Zoro Homepage

Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Spout Reach: 4.13"

  • Mfr # 1172-ELS17

  • Zoro # G6511146


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Connection Size
1/2"
Spout Length
4-3/32-Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172-ELS17
Zoro #
G6511146
UPC #
763439009494
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Spout Length
4-3/32-Inch
Overall Height
11.31"
Overall Width
23.75"
Center-Center Fitting Size
6 - 16"

Details

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
Connection Type
NPSM
Style
Commercial
Handle Style
Wrist Blade
Spout Reach
4.13"
Installation
Deck Mount
Handle Included
Yes
Mount Type
Widespread

Description

This CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet has a polished chrome finish and a NPSM connection size of 1/2". It has a spout length of 4-3/32-Inch, a valve type of compression, an overall height of 11.31", an overall width of 23.75", a flow rate of 1.5 GPM, a style of commercial, a handle style of wrist blade, a spout reach of 4.13", an installation of deck mount, a center-center fitting size of 6 - 16", a handle included, and a mount type of widespread.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.