Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Weight: 5.5

  • Mfr # 1173-LE6-Q

  • Zoro # G6855065


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Overall Height
6.63"
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1173-LE6-Q
Zoro #
G6855065
UPC #
763439006592
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.63"
Overall Width
24.75"
Spout Length
8-Inch
Connection Size
1/2"
Center-Center Fitting Size
6 - 20"

Details

Number of Holes
3 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Compression
Weight
5.5
Handle Included
Yes
Handle Style
Lever
Spout Reach
8.19"
Mount Type
Widespread
Connection Type
NPSM
Style
Commercial
Installation
Deck Mount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.