
Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5"
Mfr # 0465-5
Zoro # G6507156
product price: $69.99
/eaKey Features
Overall Height
3.94"
Overall Width
7.5"
Finish
Rough Brass
Weight
3.19
Connection Type
IP, Cooper Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0465-5
Zoro #
G6507156
UPC #
763439015686
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3.94"
Overall Width
7.5"
Spout Length
6-Inch
Connection Size
1/2"
Center-Center Fitting Size
3.5"
Details
Finish
Rough Brass
Weight
3.19
Connection Type
IP, Cooper Sweat
Style
Commercial
ADA Compliant
Yes
Handle Included
Yes
Spout Reach
6.25"
Installation
Wall Mount
Handle Style
Lever
Valve Type
Compression
Mount Type
Centerset
Description
This CENTRAL BRASS Two Handle Laundry Faucet has an overall height of 3.94" and width of 7.5". It has a rough brass finish and weighs 3.19 lbs. It has an IP, Cooper Sweat connection type and is a commercial style. It includes two handles and has a 6-Inch spout length. The connection size is 1/2" and the center-center fitting size is 3.5". The spout reach is 6.25" and it is wall mountable. The handle style is lever and the valve type is compression. It is a centerset mount type.
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.