
Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8
Mfr # 0094-H
Zoro # G6501958
product price: $74.45
/eaKey Features
Overall Width
7.5"
Weight
2.8
Finish
Polished Chrome
Overall Height
4.63"
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0094-H
Zoro #
G6501958
UPC #
763439009111
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
7.5"
Overall Height
4.63"
Center-Center Fitting Size
4"
Connection Size
1/2"
Spout Length
6-Inch
Details
Weight
2.8
Finish
Polished Chrome
ADA Compliant
Yes
Spout Reach
6.13"
Mount Type
Centerset
Handle Included
Yes
Number of Holes
2 or 3 Hole
Installation
Deck Mount
Valve Type
Compression
Style
Commercial
Connection Type
NPSM
Handle Style
Canopy
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.