Zoro Homepage

Two Handle Shower Set, Polished Chrome, Wall

  • Mfr # 926

  • Zoro # G6508452


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Includes
Built in Transfer Valve, Brass Plug
Features
Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats
Mounting Type
Wall
Finish
Polished Chrome
Width
Shower: 2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926
Zoro #
G6508452
UPC #
763439019578
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/16"
Depth
Shower: 4-7/8"
Face Dia.
Shower Face Dia: 2-1/16"

Details

Includes
Built in Transfer Valve, Brass Plug
Item
Two Handle Shower Set
Features
Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats
Mounting Type
Wall
Finish
Polished Chrome
Connection
1/2" IPS
Standards
ASME A112.18.1

Description

This CENTRAL BRASS Two Handle Shower Set is a wall-mounted shower set with a polished chrome finish. It includes a built-in transfer valve, brass plug, and has a width of 2-1/16" and a depth of 4-7/8". It has a 1/2" IPS connection and a shower face diameter of 2-1/16".

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.