Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Tub and Shower Set, Polished Chrome, Wall

  • Mfr # 80897-L3

  • Zoro # G6509466


product price: $196.91
/ea
Free Shipping & Returns

Key Features

Width
Shower: 2-1/16", Tub: 2-9/16"
Weight
5.79
Finish
Polished Chrome
Depth
Shower: 4-7/8", Valve: 3-5/8"
Standards
ASME A112.18.1, ANSI A117.1/ADA COMPLIANT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80897-L3
Zoro #
G6509466
UPC #
763439089847
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/16", Tub: 2-9/16"
Depth
Shower: 4-7/8", Valve: 3-5/8"
Connection Size
1/2"
Face Dia.
Shower Face Dia: 2-1/16"
Center-Center Fitting Size
8"

Details

Weight
5.79
Finish
Polished Chrome
Standards
ASME A112.18.1, ANSI A117.1/ADA COMPLIANT
Valve Type
Ceramic Disc
Connection
1/2" CXC
Item
Two Handle Tub and Shower Set
Mounting Type
Wall
ADA Compliant
Yes
Features
Lever Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
Connection Type
CXC
Installation
Wall Mount
Handle Included
Yes
Style
Commercial
Handle Style
Lever
Mount Type
Wallmount

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.