Zoro Homepage

Two Handle Tub and Shower Set, Polished Chrome, Wall

  • Mfr # 80997

  • Zoro # G6511575


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
Shower: 2-1/16", Tub: 2-9/16"
Finish
Polished Chrome
Mounting Type
Wall
Standards
ASME A112.18.1
Face Dia.
Shower Face Dia: 2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80997
Zoro #
G6511575
UPC #
763439079244
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/16", Tub: 2-9/16"
Face Dia.
Shower Face Dia: 2-1/16"
Depth
Shower: 4-7/8", Valve: 3"

Details

Finish
Polished Chrome
Mounting Type
Wall
Standards
ASME A112.18.1
Connection
1/2" IPS
Features
Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
Item
Two Handle Tub and Shower Set

Description

This CENTRAL BRASS Two Handle Tub and Shower Set is a wall-mounted set with a polished chrome finish. The width of the shower is 2-1/16" and the width of the tub is 2-9/16". The depth of the shower is 4-7/8" and the valve is 3". The connection is 1/2" IPS and the shower face diameter is 2-1/16".

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.