Zoro Homepage

Two Handle Tub and Shower Set, Polished Chrome, Wall

  • Mfr # 897

  • Zoro # G6510123


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
Shower: 2-1/16", Tub: 2-9/16"
Finish
Polished Chrome
Mounting Type
Wall
Connection
1/2" CXC
Standards
ASME A112.18.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897
Zoro #
G6510123
UPC #
763439018717
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/16", Tub: 2-9/16"
Face Dia.
Shower Face Dia: 2-1/16"
Depth
Shower : 4-7/8", Valve: 3-1/4"

Details

Finish
Polished Chrome
Mounting Type
Wall
Connection
1/2" CXC
Item
Two Handle Tub and Shower Set
Standards
ASME A112.18.1
Features
Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats, Built in Transfer Valve

Description

This CENTRAL BRASS Two Handle Tub and Shower Set is a wall-mounted set with a polished chrome finish. The width of the shower is 2-1/16" and the width of the tub is 2-9/16". The depth of the shower is 4-7/8" and the valve is 3-1/4". The connection is 1/2" CXC and the shower face diameter is 2-1/16".

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.