Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Tub and Shower Set, Polished Chrome, Wall

  • Mfr # 997

  • Zoro # G6394763


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Width
Shower: 2-1/16", Tub: 2-9/16"
Finish
Polished Chrome
Standards
ASME A112.18.1
Mounting Type
Wall
Face Dia.
Shower Face Dia: 2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997
Zoro #
G6394763
UPC #
763439021120
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/16", Tub: 2-9/16"
Face Dia.
Shower Face Dia: 2-1/16"
Depth
Shower : 4-7/8", Valve: 3-1/4"

Details

Finish
Polished Chrome
Standards
ASME A112.18.1
Mounting Type
Wall
Connection
1/2" IPS
Item
Two Handle Tub and Shower Set
Features
Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats, Built in Transfer Valve

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.